Skip Content
BOX TRUCK WHEELWELL STL W/TRAY 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TRUCK WHEELWELL STL W/TRAY 48IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS850000D
  • Mfr. Model # 850000D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3254
  • Shipping Weight 42.0 lbs

Product Details

Steel truck box storage, 48 inch wheel well, 48 inches long, 8 inches wide, 21-3/4 inches high, 3.1 cubic foot storage capacity, 44 lbs.

Technical Specs

  • Item Steel Wheel Well Truck Box with Tray
  • Colour White
  • Features Easy to Reach Lockable Storage Space at Truck Rail, Built in Divider for Storing Small Tools and Parts
  • Gauge 16
  • Includes Keys
  • Overall Depth 8.37"
  • Body Material Steel
  • Overall Height 21-3/4"
  • Cover Material Tough Armor-brite Powder Paint
  • Overall Width 8"
  • Latch Mechanism Paddle Handles
  • Lid Style Single
  • Mounting Style Screws and washers
  • Locking System Keyed
  • Lid Hinge Yes
  • Lid Type Sigle Hinged
  • Storage Capacity 3.1 cu. ft.
  • Weather Resistant Moisture, Dust and Rust Resistance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list