BOX TRUCK SINGLE LID WH STL COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX TRUCK SINGLE LID WH STL COMPACT

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSPSC1458000
  • Mfr. Model # PSC1458000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • Item Crossover Truck Box
  • Colour White
  • Gauge 14
  • Features High-Strength, Self-Rising Lids Will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, Lid Locks and Unlocks from Either Side for Security and Safety, Heavy-Duty Guards on Single
  • Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
  • Overall Depth 27-1/4"
  • Body Material Steel
  • Cover Material Steel
  • Mounting Style Bolt-On
  • Lid Style Single
  • Overall Height 11-1/4"
  • Overall Width 61"
  • Locking System Keyed
  • Storage Capacity 6.1 cu. ft.
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Lid Hinge Yes
  • Lid Type Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list