Skip Content
BOX TRUCK SINGLE LID STEEL COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TRUCK SINGLE LID STEEL COMPACT

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS905000
  • Mfr. Model # 905000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3254
  • Shipping Weight 1.0 lbs

Product Details

Steel truck box storage, single lid crossover, compact, 60 inches long, 20-1/16 inches wide, 11-7/16 inches high, 5.8 cubic foot storage capacity, 72.5 lbs.

Technical Specs

  • Item Steel Single Lid Compact Crossover Truck Box
  • Colour White
  • Gauge Not Rated
  • Features Self-Raising Lid Has Center Mounted Heavy-Duty Gas Spring Lid Lift, Wide Full Length Bolsters Add Strength and Rigidity to Lid, 3 Compartment Tray for Small Parts Storage
  • Includes Keys
  • Cover Material Tough Armor-brite Powder Paint
  • Body Material Steel
  • Overall Width 20"
  • Mounting Style J Hooks
  • Latch Mechanism Push Button Lock System
  • Lid Hinge Yes
  • Overall Height 11-3/8"
  • Locking System Push Button
  • Lid Type Sigle Hinged
  • Lid Style Single
  • Storage Capacity 5.8 cu. ft.
  • Weather Resistant Moisture, Rust Resistance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list