BOX TRUCK SINGLE LID ALUM COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX TRUCK SINGLE LID ALUM COMPACT

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSPAC1587000
  • Mfr. Model # PAC1587000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Crossover Truck Box
  • Colour Silver
  • Gauge 16
  • Features Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid
  • Includes Storage Bins on Both Ends of Box and Hardware
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Overall Depth 20-7/8"
  • Lid Style Single
  • Mounting Style Bolt-On
  • Overall Width 60-1/8"
  • Lid Hinge Yes
  • Overall Height 11-1/4"
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Locking System Keyed
  • Lid Type Adjustable
  • Storage Capacity 6.1 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list