Skip Content
BOX TRUCK INNERSIDE STL W/TRAY 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TRUCK INNERSIDE STL W/TRAY 48IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS820000
  • Mfr. Model # 820000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3254
  • Shipping Weight 46.0 lbs

Product Details

Steel truck box storage, 49 inch innerside, 48 inches long, 11-1/4 inches wide, 11-1/4 inches high, 2.7 cubic foot storage capacity, 46 lbs.

Technical Specs

  • Item Steel Inner side Truck Box
  • Features Built-In Storage Compartments on Front for Storing Hand Tools and Small Parts, Fully Welded Seams and Edges Add Extra Strength and Rigidity, Ideal for Storing Longer Tools and Equipment, Optional Sliding Tray for Additional Small Part Storage
  • Colour White
  • Gauge 16
  • Includes Keys
  • Overall Depth 11.25"
  • Body Material Steel
  • Cover Material Tough Armor-brite Powder Paint
  • Lid Style Single
  • Overall Height 11-1/4"
  • Mounting Style J Hooks and Support Bracket
  • Locking System Push Button Lock and Cylinder Lock
  • Overall Width 11-1/4"
  • Latch Mechanism Push Button Lock and Cylinder
  • Lid Hinge Yes
  • Lid Type Hinged
  • Weather Resistant Moisture, Rust Resistance
  • Storage Capacity 2.7 cu. ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list