Skip Content
BOX TRUCK HD STL UNDERBODY WH 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TRUCK HD STL UNDERBODY WH 36IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS745980
  • Mfr. Model # 745980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3252
  • Shipping Weight 1.0 lbs

Product Details

Heavy-duty steel truck box. 48 inch underbody. 8.6 cubic foot storage capacity. 24 inches long, 18 inches wide and 18 inches high.

Technical Specs

  • Item Tall White Steel Under bed Box
  • Overall Depth 48
  • Overall Width 18"
  • Overall Height 18"
  • Storage Capacity 8.6 cu. ft.
  • Features 3-Point Locking System, One-Piece Locking Housing, Industrial Grade Steel Hinges, Quick Release Keyway Connectors, Extended Rain Gutter
  • Colour White
  • Includes Keys
  • Gauge Not Rated
  • Body Material Steel
  • Cover Material Tough Armor-brite Powder Paint
  • Mounting Style Mounting Brackets
  • Locking System Keyed
  • Latch Mechanism T-Handle
  • Weather Resistant Moisture and Dust Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list