Skip Content
BOX TRUCK HD ALUM UNDERBODY 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TRUCK HD ALUM UNDERBODY 24IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS757980
  • Mfr. Model # 757980
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3252
  • Shipping Weight 46.0 lbs

Product Details

Heavy-duty aluminum truck box. 24 inch underside. 4.2 cubic foot storage capacity. 24 inches long, 18 inches wide and 18 inches high.

Technical Specs

  • Item 24" Underbody
  • Overall Height 18"
  • Overall Depth 18"
  • Overall Width 24"
  • Storage Capacity 4.2 cu. ft.
  • Features 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Bulb Weather Automotive Weather Stripping, High-Strength Door With 3/8" Diameter Hinge And 1" Knuckles
  • Gauge 0.100"
  • Colour Silver
  • Includes Mounting Bracket Kit Sold Separate
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Style Single
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Rotating T-Handle
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list