Skip Content
BOX TRUCK ALUM INNERSIDE 64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TRUCK ALUM INNERSIDE 64IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSPAN1442000
  • Mfr. Model # PAN1442000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3253
  • Shipping Weight 35.0 lbs

Product Details

Aluminum truck box. 64 inch innerside. 3.0 cubic foot storage capacity. 58-29/32 inches long, 13-15/16 inches wide and 10-1/2 inches high.

Technical Specs

  • Colour Silver
  • Gauge 16
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Pin, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
  • Item Innerside Truck Box
  • Includes Mounting Kit with Support Legs and Hardware
  • Overall Depth 12-1/4"
  • Lid Style Single Lid
  • Mounting Style Bolt-On
  • Overall Height 11"
  • Overall Width 58-1/2"
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Locking System Keyed
  • Storage Capacity 3.2 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Hinge Yes
  • Weather Resistant Yes
  • Lid Type Adjustable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list