Skip Content
BOX TRUCK ALUM GULL-WING COMPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX TRUCK ALUM GULL-WING COMPT

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSPAC1597000
  • Mfr. Model # PAC1597000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3253
  • Shipping Weight 1.0 lbs

Product Details

Aluminum truck box. Gull-wing crossover, compact. 5.6 cubic foot storage capacity. 61 inches long, 20-15/32 inches wide and 10-1/2 inches high.

Technical Specs

  • Item Aluminium Mid Lid Aluminium Compact Crossover Truck Box
  • Overall Depth 20.8
  • Storage Capacity 5.6 cu. ft.
  • Overall Width 20-7/8"
  • Overall Height 11-1/4"
  • Features Self Aligning Latch Pins Pivot From Side-To-Side and Lock the Lid Into Gear-Lock(TM) for Premium Security, High-Strength Body and Full-Width Lock Console Resist Cargo Damage and Protects the Locking Mechanism, RSL(TM) Laminated Rigid Structural Lid Bolster for Superior Strength, End-Mounted Push Buttons Provide Easy Access, Self Rising Lids With Dual Gas Spring Lid Lifts for Easy Access, 6 Compartment Storage Tray Assists With Organization
  • Colour Silver
  • Gauge Not Rated
  • Includes Keys
  • Body Material Aluminium
  • Cover Material Diamond Tread Aluminium
  • Lid Style Mid Lid Dual
  • Mounting Style J Hooks
  • Locking System Gear-Lock(TM)
  • Weather Resistant Rust Resistance
  • Latch Mechanism Dual Rotary Locking System
  • Lid Hinge Yes
  • Lid Type Gull Wing

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list