Skip Content
BOX TRUCK ALUM DUAL LID F/S 70.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX TRUCK ALUM DUAL LID F/S 70.5IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTSPAC1598000
  • Mfr. Model # PAC1598000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3253
  • Shipping Weight 1.0 lbs

Product Details

Aluminum truck box. Single lid crossover, fullsize. 9.8 cubic foot storage capacity. 71-1/8 inches long, 21 inches wide and 14-9/16 inches high.

Technical Specs

  • Item Rear-Hinged Dual Lid Crossover
  • Overall Depth 20.8
  • Overall Height 14-1/4"
  • Overall Width 20-7/8"
  • Storage Capacity 9.8 cu. ft.
  • Features Self Aligning Latch Pins Pivot From Side-to-side and Lock the Lid Into Gear-lock(TM) for Premium Security, High-strength Body and Full-width Lock Console Resist Cargo Damage and Protects the Locking Mechanism, Rsl(TM) Laminated Rigid Structural Lid Bolster for Superior Strength, End-mounted Push Buttons Provide Easy Access, Self Rising Lids with Dual Gas Spring Lid Lifts for Easy Access, 6 Compartment Storage Tray Assists with Organization
  • Colour Silver
  • Gauge Not Rated
  • Body Material Aluminium
  • Includes Keys
  • Cover Material Diamond Tread Aluminium
  • Lid Style Rear Hinged Dual
  • Mounting Style J HOOKS
  • Latch Mechanism Dual Rotary Locking System
  • Lid Hinge Yes
  • Lid Type Rear Hinged
  • Locking System Gear-Lock(TM)
  • Weather Resistant Weather Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list