Skip Content
BOX TOOL STEEL HANDLED 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TOOL STEEL HANDLED 18 IN

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYSW1579
  • Mfr. Model # SW1579
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 366
  • Shipping Weight 5.9 lbs

Product Details

Open top soft-sided tool box. Removable and adjustable metal frame partition slides securely into place to customize tool box to your storage needs. Adjustable padded shoulder straps. 27 pockets and 6 webbing loops. Dimensions: 20 L x 11 W x 11 H inches.

Technical Specs

  • Item 20" Open Top Softsided Tool Box
  • Nominal Overall Width 11"
  • Nominal Overall Height 11"
  • Features Removable and Adjustable Partition Slides Into Place to Customize Tool Box to Your Storage Needs.
  • Includes Padded Adjustable Shoulder Strap
  • Number of Pockets 27
  • Overall Height 11"
  • Overall Width 11"
  • Closure Type Open Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list