Skip Content
Discontinued with Replacement
BOX TOOL PLASTIC 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX TOOL PLASTIC 13IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RC60
  • Mfr. Model # 1RC60
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 373
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
WESTWARD TOOL BOX

Price: NA

Product Details

Yellow plastic. Removable plastic tray.

Technical Specs

  • Colour Yellow
  • Features (1) Steel Latches
  • Finish Matte
  • Includes Removable Tray
  • Item Portable Tool Box
  • Number of Pieces 1
  • Overall Depth 8-1/2"
  • Overall Height 5-1/2"
  • Drawer Slides None
  • Number of Handles 1
  • Overall Width 13"
  • Locking System (1) Steel Latches
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 13"
  • Nominal Outside Height 5"
  • Primary Tool Box Color Yellow
  • Nominal Outside Depth 8"
  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Handle Design Folding Top
  • Number of Trays 1
  • Number of Drawers 0
  • Weight Capacity 45 lbs.
  • Storage Capacity 600 cu. in.
  • Inside Height 6"
  • Inside Width 12-1/2"
  • Inside Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list