Skip Content
BOX TOOL ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX TOOL ALUMINUM

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS896260
  • Mfr. Model # 896260
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3254
  • Shipping Weight 1.0 lbs

Product Details

Delta(R) aluminum chest. RSL laminated 3-layer rigid structural lid. Adjustable lid striker locks the lid down tight. Leak-proof stainless steel paddle handles. Reinforced body resists cargo damage. Gas spring lid lifts raise the lid when unlatched. Full

Technical Specs

  • Item Value Aluminium Full size Truck Chest
  • Features Recessed Hinge Allows the Lid to Fully Open When the Back of the Chest is Placed Against Another Object, Rugged Aluminium Construction With Reinforced Lid for Maximum Strength and Security, Gas Spring Lid Lifts Allows Easier Access
  • Colour Silver
  • Includes Keys
  • Gauge Not Rated
  • Overall Depth 17.75
  • Body Material Aluminium
  • Cover Material Diamond Tread Aluminium
  • Lid Style Single
  • Mounting Style J Hooks and Support Bracket
  • Overall Height 17-7/8"
  • Overall Width 20-1/8"
  • Locking System Keyed
  • Lid Hinge Yes
  • Latch Mechanism Paddle Handles
  • Lid Type Sigle Hinged
  • Storage Capacity 13.3 cu. ft.
  • Weather Resistant Leak Proof, Moisture and Dust

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list