Discontinued with Replacement
BOX TOOL ALL PURPOSE 21X8-3/4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOX TOOL ALL PURPOSE 21X8-3/4X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWB520
  • Mfr. Model # B520
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 376
  • Shipping Weight 13.44 lbs
Suggested Replacement Product
BOX TOOL ALL PURPOSE 21X8-3/4X

Your Price : NA

Product Details

21 in. tool box with storage capacity of 1.613 cu. in. Powder coated finish provides rust protection, made of heavy gauge metal. Full length piano hinge.

Technical Specs

  • Primary Tool Box Material Metal
  • Nominal Outside Width 21"
  • Nominal Outside Height 8"
  • Portable Tool Box Product Grouping Portable Tool Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list