BOX SWITCH PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX SWITCH PLASTIC

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XC60
  • Mfr. Model # 6XC60
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Box Type PVC, Single Device Old Work, For NM-B
  • Number of Gangs 1
  • Bracket Type Ears
  • Clamp Type -
  • Standards UL Standard 514-C, File E104681 and R9320

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list