Skip Content
BOX SUPPORT STAND,BLACK,METAL,14IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX SUPPORT STAND,BLACK,METAL,14IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PMD4
  • Mfr. Model # 4PMD4
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.27 lbs

Technical Specs

  • Colour Black
  • Item Box Support Stand
  • Height 13-1/4"
  • Length 14"
  • Material Metal
  • Width 6-7/8"
  • Standards CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list