Skip Content
BOX SUPPORT, 2-1/8IN DEEP BOXES, BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX SUPPORT, 2-1/8IN DEEP BOXES, BL

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFP2
  • Mfr. Model # 6PFP2
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Blue
  • For Use With 2-1/8" Deep Electrical Boxes
  • Item Box Support
  • Function Attaches Directly To Any Hole Of An Electrical Box To Help Prevent It From Being Pushed Back From The Drywall Surface
  • Material Plastic
  • Sub-Category Mounting Accessories
  • Raised Height 2"
  • Characteristics Optional Box Accessory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list