BOX SUGGESTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX SUGGESTION

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4DKU2
  • Mfr. Model # 4DKU2
  • UNSPSC # 44112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.44 lbs

Technical Specs

  • Colour Black
  • Includes Security Hasp and Lock, Pocket
  • Item Suggestion Box
  • Height 11-1/2"
  • Depth 6-1/3"
  • Material Plastic
  • Width 10-7/8"
  • Top Slot Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list