BOX STRUCTURAL FOAM 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX STRUCTURAL FOAM 20

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9901
  • Mfr. Model # 9901
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Primary Tool Box Material Structural Foam
  • Nominal Outside Width 20"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Includes Removable Tote Tray
  • Features Will Not Dent or Chip. Rust-resistant. Structural Foam Construction. Removable Tote Tray
  • Item Portable Tool Box
  • Finish Matte
  • Colour Black
  • Number of Pieces 1
  • Number of Trays 1
  • Overall Depth 8-3/4"
  • Overall Width 20"
  • Overall Height 10-1/2"
  • Handle Design Folding Top
  • Locking System Padlock Hasp
  • Inside Width 19"
  • Inside Depth 15-1/8"
  • Storage Capacity 1502 Cu. In.
  • Number of Handles 1
  • Drawer Slides None
  • Number of Drawers 0
  • Weight Capacity 25 lbs.
  • Inside Height 9-1/2"
  • Nominal Outside Height 10"
  • Primary Tool Box Color Black
  • Nominal Outside Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list