BOX STORAGE WELDERS 30X16X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOX STORAGE WELDERS 30X16X12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y930
  • Mfr. Model # 24Y930
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 33.0 lbs

Product Details

Power supply knockout hole (WSW24Y930). Welded hasp locking design. Non-recessed side handles for easy transportation.

Technical Specs

  • Colour Blue
  • Depth 16"
  • Features Power Supply Knock-Out Hole, Padlock Hasp to Secure Torch and Cutout for Connected Torch Hoses
  • Gauge 16
  • Handle Type (2) Folding Recessed Side
  • Item Welders Box
  • Height 12"
  • Width 30"
  • Material Steel
  • Locking System (1) Padlock Hasp
  • Lid Type Hinged
  • Casters Included No
  • Storage Capacity 3.3 cu. ft.
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Padlock Shackle Max. Dia. 3/8"
  • Includes Padlock Installation Components Included, Hex Head Cap Screw
  • Number of Doors 0
  • Number of Shelves 0
  • Number of Drawers 0
  • Nominal Outside Width 30"
  • Nominal Outside Depth 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list