BOX STORAGE MOBILE  BLK 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX STORAGE MOBILE BLK 24IN

J TERENCE THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTK7
  • Mfr. Model # 1NTK7
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.55 lbs

Technical Specs

  • Colour Black
  • Item Mobile Jobsite Box
  • Material Polypropylene
  • Includes Heavy Duty Lid, 2 Wheels, Retractable Steel Handle, 1 Reinforced Padlock Hole, 1 Tape Measure and Lumber/Pipe Cutting Area
  • Height 19-1/4"
  • Depth 24"
  • Width 39-3/4"
  • Storage Capacity 4.8 cu. ft.
  • Casters Included Yes
  • Nominal Outside Width 39"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list