Skip Content
BOX SHAPED ALL PURPOSE POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX SHAPED ALL PURPOSE POUCH

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNY407
  • Mfr. Model # 407
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item All Purpose Pouch
  • Number of Pockets 1
  • Material Top Grain Leather
  • Height 7-1/2"
  • Type TGS
  • Fits Belts Up To 2"
  • Width 4-1/4"
  • Colour Tan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list