Skip Content
BOX SET METRIC SST 25 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX SET METRIC SST 25 PC

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01E625
  • Mfr. Model # 01E625
  • UNSPSC # 27113027
  • CATALOGUE PAGE # 487
  • Shipping Weight 3.31 lbs

Product Details

Fastest drilling time and longest life - 130 degree self-centering point geometry and high flow flute design. SST surface treatment increases lubricity and bit life. Heavy-duty HSS body construction ensures maximum bit strength. 25 piece set, 1.0 mm - 13.00 mm by 0.5 mm.

Technical Specs

  • Item Drill Bit Set
  • Finish SST+ Surface Treatment
  • Point Angle 135 Degrees SP
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Number of Pieces 25
  • Point Type Split
  • Cutting Direction Right
  • Standards ASME B94.11M-1993
  • Shank Dia. 1mm - 13mm by 1/2mm
  • Includes Sturdy Metal Index, Extra-Thick Polyethylene Carrying Case
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List