BOX SET HD 20 1/4 X6 1/2 X 3 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOX SET HD 20 1/4 X6 1/2 X 3 3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5694
  • Mfr. Model # 5694
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Item Portable Tool Set Box
  • Nominal Outside Width 20"
  • Nominal Outside Height 6"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Nominal Outside Depth 3"
  • Colour Red
  • Features Extra Heavy-duty
  • Finish Powder Coated
  • Includes Tool Box only
  • Number of Pieces 1
  • Handle Design Side Handles
  • Overall Depth 6-1/2"
  • Overall Width 20-1/4"
  • Locking System Pad Lockable Center Hasp for Security
  • Overall Height 3-3/8"
  • Inside Width 19-1/2"
  • Number of Trays 1
  • Storage Capacity Not Rated
  • Inside Depth 15-1/8"
  • Number of Handles 2
  • Number of Drawers 0
  • Drawer Slides None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list