BOX SET 25 3/16 X9 1/16 X 4 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOX SET 25 3/16 X9 1/16 X 4 1/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5696
  • Mfr. Model # 5696
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Item Portable Tool Set Box
  • Overall Height 4-1/16"
  • Overall Depth 9-1/16"
  • Overall Width 25-3/16"
  • Locking System Pad Lockable Center Hasp for Security
  • Primary Tool Box Material Steel
  • Nominal Outside Width 25"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Nominal Outside Height 4"
  • Nominal Outside Depth 9"
  • Primary Tool Box Color Red
  • Features Extra Heavy-duty
  • Includes Tool Box only
  • Number of Pieces 1
  • Handle Design Side Handles
  • Number of Trays 0
  • Inside Depth 15-1/8"
  • Storage Capacity Not Rated
  • Number of Handles 2
  • Number of Drawers 0
  • Drawer Slides None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list