BOX RAIL BRACKET,CAILING SPLICE,L 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOX RAIL BRACKET,CAILING SPLICE,L 5

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FVU4
  • Mfr. Model # 3FVU4
  • UNSPSC # 30171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • For Use With Rail
  • Finish Zinc Plated
  • Height (In.) 3-1/2
  • Item Box Rail Bracket
  • Length (In.) 5
  • Package Quantity 1
  • Material Steel
  • Stanley Class Number 104539
  • Type Ceiling Splice
  • Width (In.) 1-1/2
  • Stanley EDP Number 51JS
  • Hardware Not Included
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list