Skip Content
BOX PLASTIC PARTS 12 COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX PLASTIC PARTS 12 COMPARTMENTS

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W469
  • Mfr. Model # 2W469
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Transparent Plastic Parts Box
  • Number of Compartments 12
  • Includes Clear Lid and Base
  • Colour Clear
  • Material Styrene Butadiene Copolymer
  • Number of Removable Dividers 0
  • Outside Width 13"
  • Outside Height 2-13/16"
  • Compartment Width 2-1/16"
  • Outside Length 8-3/4"
  • Compartment Height 2-1/8"
  • Compartment Length 4-3/16"
  • Compartment Box Item Compartment Box
  • ESD Conductive No
  • Removable Dividers No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list