Skip Content
BOX PIANO JOBOX 48-11/16X30X49.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX PIANO JOBOX 48-11/16X30X49.5IN

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-681990
  • Mfr. Model # 1-681990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 272.0 lbs

Product Details

Piano box jobsite storage chest, steel, 16 gauge, storage capacity 38.0 cu. ft., 48-11/16 W x 30 D x 49-1/2 H inches. Colour: brown. Net weight: 259 lbs.

Technical Specs

  • Colour Brown
  • Depth 31-11/32"
  • Gauge 16
  • Item Jobsite Piano Box
  • Height 50"
  • Width 48"
  • Storage Capacity 38 cu. ft.
  • Features Fully Welded Padlock Housing, Welded Corner Gussets Reinforce Body, Staked and Welded Hinge
  • Handle Type Recessed
  • Includes Padlock Enclosure
  • Material Steel
  • Number of Doors 0
  • Configuration Piano
  • Locking System Padlock Enclosure
  • Lid Type Hinged
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Shelves 2
  • Number of Drawers 0
  • Casters Included No
  • Nominal Outside Depth 31"
  • Nominal Outside Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list