Skip Content
BOX,PARTS UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX,PARTS UTILITY

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W784
  • Mfr. Model # 2W784
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Colour Gray
  • Item Parts Storage Utility Box
  • Finish Matte
  • Includes Positive Locking Latches, Recessed Handle, Lift-Out Tray, and Padlock Tab
  • Features Flambeau Removable Interior Tray Allows Greater Access to Box
  • Number of Trays 1
  • Handle Design Attached
  • Number of Pieces 1
  • Overall Height 8-7/8"
  • Number of Drawers 0
  • Overall Width 20-1/4"
  • Locking System None
  • Inside Width 18-1/8"
  • Drawer Slides None
  • Inside Height 7-1/8"
  • Inside Depth 9-1/2"
  • Number of Handles 1
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 20"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Primary Tool Box Color Gray
  • Nominal Outside Height 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list