Skip Content
BOX PARTS 12 COMPARTMENT LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX PARTS 12 COMPARTMENT LARGE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLP12CLEAR
  • Mfr. Model # LP12CLEAR
  • UNSPSC # 24121503
  • CATALOGUE PAGE # 2001
  • Shipping Weight 50.0 lbs

Product Details

Large plastic compartment box ideal for organizing, storing and protecting. Made of high-strength, oil resistant polypropylene and furnished with heavy-duty reinforced hinge. Two snap latches assure secure closure. Twelve compartments.

Technical Specs

  • Colour Transparent
  • Item 12 Compartment Large Plastic Box
  • Material Polypropylene Resin
  • Number of Compartments 12
  • Number of Removable Dividers 0
  • Compartment Width 2-1/6"
  • Latch Type Positive Snap
  • Compartment Height 2"
  • Includes Cover, Heavy-duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
  • Latch Color Clear
  • Outside Width 13-1/8"
  • Outside Height 2-5/16"
  • Outside Length 9"
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Compartment Length 4-3/16"
  • Removable Dividers No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list