BOX OUTLET 4IN ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX OUTLET 4IN ROUND

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSS48
  • Mfr. Model # S48
  • UNSPSC # 39121303
  • CATALOGUE PAGE # 1346
  • Shipping Weight 0.65 lbs

Product Details

Weatherproof outlet box with closure plugs & self-threading ground screw, 4 inches round, 1-1/2 inches deep. Heavy-duty die-cast aluminum. Corrosion resistant gray baked enamel finish. Meets N.E.C. requirements for wet/damp/dry locations. CSA approved, UL

Technical Specs

  • Hub Location (5) End, (1) Bottom
  • Colour Gray
  • Capacity 17 cu.in.
  • Box Type Outlet Round Boxes
  • Item Outlet Box
  • Hub 3/4"
  • Material Cast Aluminium
  • Standards CSA, UL

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list