BOX OUTLET 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX OUTLET 3/4IN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLOLB2CG
  • Mfr. Model # OLB2CG
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Conduit Body, Cover & Gasket
  • Standards UL/CSA, NEC Class I Division 2
  • Body Style LB
  • Conduit Outlet Body Material Aluminum
  • Conduit Outlet Body Type Conduit Outlet Body with Cover
  • Conduit Outlet Body Style LB
  • Conduit Outlet Body Hub Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list