Skip Content
BOX OUTLET 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX OUTLET 1IN

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLOLB3CG
  • Mfr. Model # OLB3CG
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Body Style LB
  • Item Conduit Body, Cover & Gasket
  • Standards UL/CSA, NEC Class I Division 2
  • Conduit Outlet Body Type Conduit Outlet Body with Cover
  • Conduit Outlet Body Style LB
  • Conduit Outlet Body Material Aluminum
  • Conduit Outlet Body Hub Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list