Skip Content
BOX OUTLET 1 GANG HD CAST ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX OUTLET 1 GANG HD CAST ALUM

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSS100CN
  • Mfr. Model # S100CN
  • UNSPSC # 39121303
  • CATALOGUE PAGE # 1346
  • Shipping Weight 0.5 lbs

Product Details

One gang weatherproof outlet box with closure plugs & self-threading ground screw, 2 inches deep. Capacity: 18 cubic inches. Heavy-duty cast aluminum. Corrosion resistant gray baked enamel. Meets N.E.C. req. for wet/damp/dry locations. CSA approved, UL li

Technical Specs

  • Colour Silver
  • Hub Location (2) End, (1) Bottom
  • Number of Gangs 1
  • Number of Hubs 3
  • Box Type Outlet Boxes
  • Capacity 17.3 cu.in.
  • Item One gang outlet box
  • Material Cast Aluminium
  • Hub 1/2"
  • Standards CSA, UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list