Skip Content
BOX MOUNTING BCKT FO 24 STUD SPCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX MOUNTING BCKT FO 24 STUD SPCING

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBB8-24
  • Mfr. Model # BB8-24
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.59 lbs

Product Details

Mounting bracket, 4 box locations. Provides a secure support for 4 inch or 4-11/16 inch square boxes. For use with 24 inch stud spacing. Length 24 inches, box type 4 inch or 4-11/16 inch square. Colour silver. Material of construction, pre-galvanized stee

Technical Specs

  • Colour Silver
  • Item Multiple Box Mounting Bracket, 24" Stud Spacing, Mounts up to 4 Outlet Boxes
  • For Use With Provides a Secure Support for 4" or 4-11/16" Square Boxes
  • Box Type 4" or 4-11/16" Square
  • Sub-Category Mounting Accessories
  • Material Pre-Galvanized Steel
  • Length 24"
  • Standards UL/CUL
  • Function Provides a Secure Support for 4" or 4-11/16" Square Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list