Skip Content
BOX MOUNTING BCKET FOR 4 STUD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX MOUNTING BCKET FOR 4 STUD

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBB4-4
  • Mfr. Model # BB4-4
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.16 lbs

Product Details

Mounting bracket, single side. Provides a secure support for 4 inch or 4-11/16 inch square boxes. For use with 2-1/2 inch, 3-5/8 inch or 4 inch studs. Box type 4 inch or 4-11/16 inch square. Colour silver. Material of construction, pre-galvanized steel. S

Technical Specs

  • Box Type 4" or 4-11/16" Square
  • Colour Silver
  • For Use With Provides a Secure Support for 4" or 4-11/16" Square Boxes
  • Item Single Side Box Mounting Bracket, 2-1/2", 3-1/2" & 4" Stud Depth
  • Standards UL/CUL
  • Sub-Category Mounting Accessories
  • Material Pre-Galvanized Steel
  • Function Provides a Secure Support for 4" or 4-11/16" Square Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list