Skip Content
BOX MID LID DUAL LID CROSSOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX MID LID DUAL LID CROSSOVER

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-307000
  • Mfr. Model # 1-307000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3255
  • Shipping Weight 1.0 lbs

Product Details

Lid reinforced with RSL(TM) Rigid Structural Lid Bolster. Adjustable lid strikers keep the lid locked down. High-strength body design. Leak-proof stainless steel paddle handles prevent moisture from entering. Self-rising lids with dual gas spring lid lift

Technical Specs

  • Features Lid Reinforced With RSL(TM) Rigid Structural Lid Bolster, Adjustable Lid Strikers, High-Strength Body Design Resists Cargo Damage and Protects the Locking Mechanism, Leak Proof, Self Rising Lids With Dual Gas Spring Lid Lifts for Easy Access
  • Gauge Not Rated
  • Colour Silver
  • Includes Keys
  • Item Aluminium Dual Lid Mid-Size Crossover Truck Box
  • Overall Depth 20.25
  • Body Material Diamond Tread Aluminium
  • Cover Material Diamond Tread Aluminium
  • Lid Style Single
  • Mounting Style J Hooks
  • Overall Height 9
  • Locking System Keyed
  • Lid Type DUAL HINGED
  • Latch Mechanism Paddle Handles
  • Overall Width 63.5
  • Lid Hinge Yes
  • Storage Capacity 7.90 cu. ft.
  • Weather Resistant Moisture Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list