BOX LOW PRO SINGLE LD CRS FULL SZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX LOW PRO SINGLE LD CRS FULL SZE

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-302000
  • Mfr. Model # 1-302000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3255
  • Shipping Weight 41.0 lbs

Product Details

Lid reinforced with RSL(TM) Rigid Structural Lid Bolster. Adjustable lid strikers keep the lid locked down. High-strength body design. Leak-proof stainless steel paddle handles prevent moisture from entering. Self-rising lids with dual gas spring lid lift

Technical Specs

  • Features Lid Reinforced With RSL(TM) Rigid Structural Lid Bolster, Adjustable Lid Strikers, High-Strength Body Design Resists Cargo Damage and Protects the Locking Mechanism, Leak Proof, Self Rising Lids With Dual Gas Spring Lid Lifts for Easy Access
  • Colour Silver
  • Includes Keys
  • Gauge Not Rated
  • Item Aluminium Single Lid Full size Low-Profile Crossover Truck Box
  • Overall Depth 20.25
  • Cover Material Diamond Tread Aluminium
  • Body Material Diamond Tread Aluminium
  • Lid Style Single
  • Overall Width 70
  • Mounting Style J Hooks
  • Overall Height 11.75
  • Latch Mechanism Paddle Handles
  • Locking System Keyed
  • Lid Type Sigle Hinged
  • Lid Hinge Yes
  • Storage Capacity 8.80 cu. ft.
  • Weather Resistant Moisture Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list