Skip Content
BOX LEVEL,ALUMINUM,48 IN,MAGNETIC,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX LEVEL,ALUMINUM,48 IN,MAGNETIC,R

SOLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D647
  • Mfr. Model # 24D647
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Accuracy Less Than or Equal To 0.5mm/M
  • Item Box Level
  • Length 48"
  • Colour Red
  • Total Number of Vials 3
  • Number of Level Vials 1
  • Vial Material Acrylic
  • Number of Magnets 2
  • Vial Type Bubble
  • Magnet Type Ferrous
  • Number of 45 Degree Vials 0
  • Number of Plumb Vials 2
  • Features Powder Coated Finish
  • Frame Material Alloy 6063 Aluminum
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Lighted Vials No
  • Number of V-Grooves 0
  • Number of 30 Degree Vials 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list