Skip Content
BOX LEVEL,ALUMINUM,24 IN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX LEVEL,ALUMINUM,24 IN,RED

SOLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D643
  • Mfr. Model # 24D643
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy Less Than or Equal To 0.5mm/M
  • Item Box Level
  • Length 24"
  • Colour Red
  • Total Number of Vials 3
  • Vial Material Acrylic
  • Number of Level Vials 1
  • Vial Type Bubble
  • Number of Magnets 0
  • Number of Plumb Vials 2
  • Number of 45 Degree Vials 0
  • Features Powder Coated Finish
  • Frame Material Alloy 6063 Aluminum
  • Magnet Type None
  • Magnetic/Nonmagnetic Nonmagnetic
  • Number of V-Grooves 0
  • Number of 30 Degree Vials 0
  • Top Read Yes
  • Lighted Vials No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list