Skip Content
BOX LASER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX LASER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2320-20
  • Mfr. Model # 2320-20
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/- 1/4" at 100 ft.
  • Features Self-Leveling Mechanism, Out-of-Level Indicator, High Powered magnets, Low Battery Indicator
  • Includes Bare Tool (Batteries and Charger Sold Seperately), Soft Carrying Case
  • Item Beam Plumb Laser
  • Plumb Down Yes
  • Number of Beams 2
  • Plumb Up Yes
  • Power Source 2XKZ6 (Not Included)
  • Visual/Audible Indicators Out of Level Indicator, Low Battery Indicator
  • Leveling Type Automatic Self-Leveling Pendulum
  • Beam Color Red
  • Auto Leveling Range 4 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list