Skip Content
BOX JUNCTION 8X8X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX JUNCTION 8X8X4IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRJB884
  • Mfr. Model # JB884
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1330
  • Shipping Weight 3.3 lbs

Product Details

Junction box, 8 x 8 x 4 inches.

Technical Specs

  • Item Scepter Junction Box
  • Depth 4"
  • Standards UL 50/50E, CSA 94.1/94.2, CSA C22.2 No.85, CSA C22.2 No.40
  • Height 4.2"
  • Gasket IPEX
  • Nominal Enclosure Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list