Skip Content
BOX JUNCTION 12X12X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX JUNCTION 12X12X6IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRJB12126
  • Mfr. Model # JB12126
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1330
  • Shipping Weight 8.43 lbs

Product Details

PVC molded junction box, 12 x 12 x 6 inches. Includes threaded brass insert, brass screw, PVC gasketing and mounting feet. Nylon and stainless steel screws and large fabricated junction box. NEMA 1, 2, 3, 4, 4x, 12, 13 and UL listed for wet locations.

Technical Specs

  • Depth 6.02"
  • Item Scepter Junction Box
  • Height 6.24"
  • Standards UL 50/50E, CSA 94.1/94.2, CSA C22.2 No.85, CSA C22.2 No.40
  • Gasket IPEX
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list