Skip Content
BOX HANGER,ADJUSTABLE,1 1/2 OR 2 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX HANGER,ADJUSTABLE,1 1/2 OR 2 1/

B-LINE by Eaton

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RHH5
  • Mfr. Model # 4RHH5
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 1 1/2 ou 2 1/8
  • For Use With Octogonal or Square Boxes
  • Item Hanger
  • Length 24"
  • Description/Special Features Bendable Ends, Self Centering, 50lb Load Limit without Drop Wire, 70lb Load Limit with Drop Wire
  • Standards UL/CUL
  • Includes Box Mounting Clip
  • Finish Pre Galvanized Steel
  • Sub-Category Fixture Hanging and Mounting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list