BOX HANDLING GLOVE,SILICONE,BLK,L,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOX HANDLING GLOVE,SILICONE,BLK,L,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRV3
  • Mfr. Model # 2XRV3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Item Mechanics Gloves
  • Colour Black
  • Cuff Neoprene
  • Size Large
  • Closure Type Hook & Loop
  • Palm Material Synthetic Leather
  • Palm Construction Clarino(R) w/ Silicone Grips
  • Back Material Neoprene
  • Stitching Material Nylon
  • Finger Style Full
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category Box Handling
  • Knuckle Padding Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list