BOX HANDLING GLOVE,RED/BLK,2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOX HANDLING GLOVE,RED/BLK,2XL,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRZ4
  • Mfr. Model # 2XRZ4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Colour Red/Black
  • Size 2X-Large
  • Item Mechanics Gloves
  • Cuff Neoprene
  • Closure Type Hook & Loop
  • Palm Material Synthetic Leather
  • Back Material Neoprene
  • Finger Style Full
  • Stitching Material Nylon
  • Palm Construction Clarino(R) w/ Silicone Grips
  • Lining Unlined
  • Thumb Style Wing
  • Knuckle Padding Material Neoprene
  • Sub-Category Box Handling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list