BOX FOOD 18X26X15 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOX FOOD 18X26X15 WHITE

RUBBERMAID

Web Price : $94.83 / EACH

Minimum Order Quantity: 6
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3501
  • Mfr. Model # 3501
  • UNSPSC # 52152002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Technical Specs

  • Colour White
  • Item Food/Tote Box
  • Material White Polyethylene
  • Capacity (Qt.) 86
  • Overall Height (In.) 15
  • Overall Length (In.) 26
  • Overall Width (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list