Skip Content
BOX FLANGE,KITCHEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOX FLANGE,KITCHEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEX5
  • Mfr. Model # 4FEX5
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.08 lbs

Product Details

Box Flange, Kitchen, Material of Construction Steel, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection OD Tubing.

Technical Specs

  • Package Quantity 1
  • Item Box Flange
  • Pipe Dia. (In.) 1-1/2
  • Material of Construction Steel
  • Type Kitchen
  • Color/Finish Chrome
  • Connection OD Tubing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List