Skip Content
BOX + FIXTURE HANGER,ADJUSTABLE,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOX + FIXTURE HANGER,ADJUSTABLE,PK1

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXK6
  • Mfr. Model # 2KXK6
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.36 lbs

Technical Specs

  • For Use With Electrical Boxes, Speakers, and Emergency Lights
  • Item Hanger
  • Description/Special Features Snaps Onto Ceiling T-Bar, Tall Grid Compatible, Load Limit 20 Lbs.
  • Includes Box Mounting Clip and 1/4-20 x 3/8" Screw
  • Length 24"
  • Finish Caddy(R) Armour
  • Height 8"
  • Sub-Category Fixture Hanging and Mounting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list