BOX FAN, NON-OSC, 16 IN, 3 SPD, 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOX FAN, NON-OSC, 16 IN, 3 SPD, 120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN19RR54
  • Mfr. Model # 19RR54
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.25 lbs

Technical Specs

  • Length 21-1/4"
  • Number of Blades 3
  • Bearing Type Ball
  • Item Box Fan
  • Height 23-1/2"
  • Number of Conductors 3
  • Width 7-31/32"
  • Number of Speeds 3
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • RPM 1325/1200/1125
  • Watts 110/100/95
  • Blade Material Steel and Aluminum
  • Guard Material Impact Resistant Metal Grill
  • Standards CETL
  • Amps 0.85/0.75/0.70
  • Blade Dia. 20"
  • Conductor Size 18 AWG
  • Oscillating No
  • Fan Item Fan
  • Fan Voltage 120 VAC
  • Overall Style - Fans Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list